This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1880, 716 Cutter Dia, 21116 Overall 42055

End Mill, Center Cutting Regular Length Single End, Series 1880, 716 Cutter Dia, 21116 Overall (Discontinued)

  • Mfr # 42055
  • Zoro # G308014027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42055
Zoro #
G308014027
UPC #
686125420550
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1880, 716 in Cutter Dia, 21116 in Overall Length, 1 in Maximum Depth of Cut, 3 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.