This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1880, 78 Cutter Dia, 418 Overall Le 42062

End Mill, Center Cutting Regular Length Single End, Series 1880, 78 Cutter Dia, 418 Overall Le (Discontinued)

  • Mfr # 42062
  • Zoro # G008014037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42062
Zoro #
G008014037
UPC #
686125420628
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1880, 78 in Cutter Dia, 418 in Overall Length, 178 in Maximum Depth of Cut, 3 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.