This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1897M, 3 mm Cutter Dia, 2516 Overall 43392

End Mill, Center Cutting Regular Length Single End, Series 1897M, 3 mm Cutter Dia, 2516 Overall (Discontinued)

  • Mfr # 43392
  • Zoro # G708013804
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43392
Zoro #
G708013804
UPC #
686125433925
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1897M, 3 mm Cutter Dia, 2516 in Overall Length, 38 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.