This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898, 114 Cutter Dia, 378 Overall 43681

End Mill, Center Cutting Regular Length Single End, Series 1898, 114 Cutter Dia, 378 Overall (Discontinued)

  • Mfr # 43681
  • Zoro # G308014225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43681
Zoro #
G308014225
UPC #
686125436810
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898, 114 in Cutter Dia, 378 in Overall Length, 158 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 78 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.