This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898, 114 Cutter Dia, 418 Overall 43683

End Mill, Center Cutting Regular Length Single End, Series 1898, 114 Cutter Dia, 418 Overall (Discontinued)

  • Mfr # 43683
  • Zoro # G308014249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43683
Zoro #
G308014249
UPC #
686125436834
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898, 114 in Cutter Dia, 418 in Overall Length, 158 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 114 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.