This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898G, 916 Cutter Dia, 318 Overall 96185

End Mill, Center Cutting Regular Length Single End, Series 1898G, 916 Cutter Dia, 318 Overall (Discontinued)

  • Mfr # 96185
  • Zoro # G108014722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96185
Zoro #
G108014722
UPC #
686125961855
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898G, 916 in Cutter Dia, 318 in Overall Length, 118 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.