This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898M, 22 mm Cutter Dia, 334 Overall 43328

End Mill, Center Cutting Regular Length Single End, Series 1898M, 22 mm Cutter Dia, 334 Overall (Discontinued)

  • Mfr # 43328
  • Zoro # G208015025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43328
Zoro #
G208015025
UPC #
686125433284
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898M, 22 mm Cutter Dia, 334 in Overall Length, 112 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.