This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898M, 23 mm Cutter Dia, 418 Overall 43329

End Mill, Center Cutting Regular Length Single End, Series 1898M, 23 mm Cutter Dia, 418 Overall (Discontinued)

  • Mfr # 43329
  • Zoro # G408015023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43329
Zoro #
G408015023
UPC #
686125433291
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898M, 23 mm Cutter Dia, 418 in Overall Length, 178 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 78 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.