This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898M, 3 mm Cutter Dia, 2516 Overall 43339

End Mill, Center Cutting Regular Length Single End, Series 1898M, 3 mm Cutter Dia, 2516 Overall (Discontinued)

  • Mfr # 43339
  • Zoro # G008015058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43339
Zoro #
G008015058
UPC #
686125433390
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898M, 3 mm Cutter Dia, 2516 in Overall Length, 38 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.