This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 4550G, 1116 Cutter Dia, 334 Overall 96127

End Mill, Center Cutting Regular Length Single End, Series 4550G, 1116 Cutter Dia, 334 Overall (Discontinued)

  • Mfr # 96127
  • Zoro # G208015018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96127
Zoro #
G208015018
UPC #
686125961275
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 4550G, 1116 in Cutter Dia, 334 in Overall Length, 158 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, TiN Coatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.