This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5943C, 34 Cutter Dia, 4 Overall Lengt 90771

End Mill, Center Cutting Regular Length Single End, Series 5943C, 34 Cutter Dia, 4 Overall Lengt (Discontinued)

  • Mfr # 90771
  • Zoro # G108014777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90771
Zoro #
G108014777
UPC #
686125907716
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5943C, 34 in Cutter Dia, 4 in Overall Length, 112 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.