This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5959, 18 mm Cutter Dia, 102 mm Overall L 59299

End Mill, Center Cutting Regular Length Single End, Series 5959, 18 mm Cutter Dia, 102 mm Overall L (Discontinued)

  • Mfr # 59299
  • Zoro # G608014314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59299
Zoro #
G608014314
UPC #
686125592998
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5959, 18 mm Cutter Dia, 102 mm Overall Length, 35 mm Maximum Depth of Cut, 2 Flutes, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.