This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5959, 3 mm Cutter Dia, 39 mm Overall Len 59284

End Mill, Center Cutting Regular Length Single End, Series 5959, 3 mm Cutter Dia, 39 mm Overall Len (Discontinued)

  • Mfr # 59284
  • Zoro # G908014366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59284
Zoro #
G908014366
UPC #
686125592844
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5959, 3 mm Cutter Dia, 39 mm Overall Length, 9 mm Maximum Depth of Cut, 2 Flutes, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.