This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5959G, 16 mm Cutter Dia, 89 mm Overall L 90217

End Mill, Center Cutting Regular Length Single End, Series 5959G, 16 mm Cutter Dia, 89 mm Overall L (Discontinued)

  • Mfr # 90217
  • Zoro # G108014517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90217
Zoro #
G108014517
UPC #
686125902179
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5959G, 16 mm Cutter Dia, 89 mm Overall Length, 32 mm Maximum Depth of Cut, 2 Flutes, 16 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.