This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5961, 14 mm Cutter Dia, 89 mm Overall Le 59327

End Mill, Center Cutting Regular Length Single End, Series 5961, 14 mm Cutter Dia, 89 mm Overall Le (Discontinued)

  • Mfr # 59327
  • Zoro # G508014483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59327
Zoro #
G508014483
UPC #
686125593278
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5961, 14 mm Cutter Dia, 89 mm Overall Length, 31 mm Maximum Depth of Cut, 4 Flutes, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.