This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5961C, 4 mm Cutter Dia, 51 mm Overall Le 90926

End Mill, Center Cutting Regular Length Single End, Series 5961C, 4 mm Cutter Dia, 51 mm Overall Le (Discontinued)

  • Mfr # 90926
  • Zoro # G708014658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90926
Zoro #
G708014658
UPC #
686125909260
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5961C, 4 mm Cutter Dia, 51 mm Overall Length, 14 mm Maximum Depth of Cut, 4 Flutes, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.