This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5967G, 58 Cutter Dia, 003 Corner Rad 94857

End Mill, Center Cutting Regular Length Single End, Series 5967G, 58 Cutter Dia, 003 Corner Rad (Discontinued)

  • Mfr # 94857
  • Zoro # G908015059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94857
Zoro #
G908015059
UPC #
686125948573
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5967G, 58 in Cutter Dia, 003 in Corner Radius, 312 in Overall Length, 114 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Micrograin Solid Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.