This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5968C, 18 Cutter Dia, 0015 Corner Ra 95467

End Mill, Center Cutting Regular Length Single End, Series 5968C, 18 Cutter Dia, 0015 Corner Ra (Discontinued)

  • Mfr # 95467
  • Zoro # G108014838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95467
Zoro #
G108014838
UPC #
686125954673
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5968C, 18 in Cutter Dia, 0015 in Corner Radius, 112 in Overall Length, 12 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 18 in Shank Dia, 30 deg Helix Angle, Micrograin Solid Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.