This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5968C, 316 Cutter Dia, 0015 Corner R 95469

End Mill, Center Cutting Regular Length Single End, Series 5968C, 316 Cutter Dia, 0015 Corner R (Discontinued)

  • Mfr # 95469
  • Zoro # G008014785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95469
Zoro #
G008014785
UPC #
686125954697
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5968C, 316 in Cutter Dia, 0015 in Corner Radius, 2 in Overall Length, 58 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, 30 deg Helix Angle, Micrograin Solid Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.