This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5968C, 58 Cutter Dia, 312 Overall L 94994

End Mill, Center Cutting Regular Length Single End, Series 5968C, 58 Cutter Dia, 312 Overall L (Discontinued)

  • Mfr # 94994
  • Zoro # G908014977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94994
Zoro #
G908014977
UPC #
686125949945
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5968C, 58 in Cutter Dia, 312 in Overall Length, 114 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.