This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5968G, 12 Cutter Dia, 3 Overall Lengt 95030

End Mill, Center Cutting Regular Length Single End, Series 5968G, 12 Cutter Dia, 3 Overall Lengt (Discontinued)

  • Mfr # 95030
  • Zoro # G208014905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95030
Zoro #
G208014905
UPC #
686125950309
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5968G, 12 in Cutter Dia, 3 in Overall Length, 1 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.