This item is Discontinued.

Morse End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 132 Cutter Dia, 112 O 57085

End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 132 Cutter Dia, 112 O (Discontinued)

  • Mfr # 57085
  • Zoro # G508033026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57085
Zoro #
G508033026
UPC #
686125570859
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 132 in Cutter Dia, 112 in Overall Length, 116 in Maximum Depth of Cut, 2 Flutes, 18 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.