This item is Discontinued.

Morse End Mill, Center Cutting Single End Square End Stub Length, Series 5973T, 716 Cutter Dia, 212 92809

End Mill, Center Cutting Single End Square End Stub Length, Series 5973T, 716 Cutter Dia, 212 (Discontinued)

  • Mfr # 92809
  • Zoro # G508032708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92809
Zoro #
G508032708
UPC #
686125928094
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Single End Square End Stub Length, Series 5973T, 716 in Cutter Dia, 212 in Overall Length, 58 in Maximum Depth of Cut, 2 Flutes, 716 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiALN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.