This item is Discontinued.

Morse End Mill, Double End NonCenter Cutting Regular Length, Series 1895, 2364 Cutter Dia, 312 Over 43293

End Mill, Double End NonCenter Cutting Regular Length, Series 1895, 2364 Cutter Dia, 312 Over (Discontinued)

  • Mfr # 43293
  • Zoro # G708032744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43293
Zoro #
G708032744
UPC #
686125432935
Country of Origin
United States

Description

pMorse End Mill, Double End NonCenter Cutting Regular Length, Series 1895, 2364 in Cutter Dia, 312 in Overall Length, 34 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.