This item is Discontinued.

Morse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 114 Cutter Dia, 412 Over 43533

End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 114 Cutter Dia, 412 Over (Discontinued)

  • Mfr # 43533
  • Zoro # G708033277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43533
Zoro #
G708033277
UPC #
686125435332
Country of Origin
United States

Description

pMorse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 114 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 6 Flutes, Spiral Flute, 114 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.