This item is Discontinued.

Morse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 2564 Cutter Dia, 21116 Ov 43569

End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 2564 Cutter Dia, 21116 Ov (Discontinued)

  • Mfr # 43569
  • Zoro # G008033243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43569
Zoro #
G008033243
UPC #
686125435691
Country of Origin
United States

Description

pMorse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 2564 in Cutter Dia, 21116 in Overall Length, 1 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.