This item is Discontinued.

Morse Extra Length Drill, Series 1315, 2564 Drill Size  Fraction, 03906 Drill Size  Decimal inch, 8 10952

Extra Length Drill, Series 1315, 2564 Drill Size Fraction, 03906 Drill Size Decimal inch, 8 (Discontinued)

  • Mfr # 10952
  • Zoro # G508044923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10952
Zoro #
G508044923
UPC #
686125109523
Country of Origin
United States

Description

pMorse Extra Length Drill, Series 1315, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal inch, 8 in Overall Length, 512 in Cutting Depth, Standard Flute, 512 in Flute Length, Straight Shank, 118 deg Point, Notched Point, Right Hand Cutting, HSS Cutting Edge, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.