Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Extra Length Drill, Series 1315, 38 Drill Size  Fraction, 0375 Drill Size  Decimal inch, 10 10953

Extra Length Drill, Series 1315, 38 Drill Size Fraction, 0375 Drill Size Decimal inch, 10 (Discontinued)

  • Mfr # 10953
  • Zoro # G508044862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10953
Zoro #
G508044862
UPC #
686125109530
Country of Origin
United States

Description

pMorse Extra Length Drill, Series 1315, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 10 in Overall Length, 712 in Cutting Depth, Standard Flute, 712 in Flute Length, Straight Shank, 118 deg Point, Notched Point, Right Hand Cutting, HSS Cutting Edge, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.