This item is Discontinued.

Morse Heavy Cottered Roller Chain 10ft, 80H-3C 10FT 80H-3C 10FT

Heavy Cottered Roller Chain 10ft, 80H-3C 10FT (Discontinued)

  • Mfr # 80H-3C 10FT
  • Zoro # G5010097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80H-3C 10FT
Zoro #
G5010097
UPC #
662288456483
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Roller Dia.
0.62 in
Chain Pin Dia.
0.312 in
Overall Height
4.5 in
Pin Link Plate Thickness
0.156 in
Length (In.)
11.7 in
Overall Width
11.6 in

Details

Chain Link Material
Steel
Industry Chain Pitch
1 in
Number of Strands
3
Item
Roller Chain
Tensile Strength
43500 psi
Type
Heavy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.