This item is Discontinued.

Morse High Performance Drill, Tapered Length, Series 1362, 25 mm Drill Size  Metric, 00984 Drill Size 12575

High Performance Drill, Tapered Length, Series 1362, 25 mm Drill Size Metric, 00984 Drill Size (Discontinued)

  • Mfr # 12575
  • Zoro # G907998131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12575
Zoro #
G907998131
UPC #
686125125752
Country of Origin
France

Description

pMorse High Performance Drill, Tapered Length, Series 1362, 25 mm Drill Size Metric, 00984 in Drill Size Decimal inch, 95 mm Overall Length, 62 mm Cutting Depth, Wide Land Parabolic Flute, 62 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, Bright, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.