Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362, 98 mm Drill Size Metric, 03858 Drill Size (Discontinued)
Mfr # 12726
Zoro # G007998246
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 12726
- Zoro # G007998246
- UPC # 686125127268
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse Centering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, Bright, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-125500D)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 19 pcs (A4003SR)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/32)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- DRILL AMERICA 21/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621/64)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (11007)
- DRILL AMERICA 3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/64)
- DRILL AMERICA 33/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X33/64)
- Morse Extra Long Drill Bits