Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362G, 111 mm Drill Size Metric, 0437 Drill Siz (Discontinued)
Mfr # 92066
Zoro # G007998475
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 92066
- Zoro # G007998475
- UPC # 686125920661
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse High Performance Drill, Tapered Length, Series 1362G, 111 mm Drill Size Metric, 0437 in Drill Size Decimal inch, 195 mm Overall Length, 128 mm Cutting Depth, Wide Land Parabolic Flute, 128 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T25 42mm 1/4 Sq. Drive (2430T-T25)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- GEARWRENCH 3/8" Drive 72-Tooth Gimbal Ratchet (81270)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/64 (C09656)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Drill Bit Point Angle: 135 Degrees (DWDA/CX65/32)
- DRILL AMERICA 15/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X15/64)
- Morse Drill Bits