Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362T, 113 mm Drill Size Metric, 04448 Drill Si (Discontinued)
Mfr # 60569
Zoro # G007998383
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 60569
- Zoro # G007998383
- UPC # 686125605698
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse High Performance Drill, Tapered Length, Series 1362T, 113 mm Drill Size Metric, 04448 in Drill Size Decimal inch, 195 mm Overall Length, 128 mm Cutting Depth, Wide Land Parabolic Flute, 128 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 27/64 (44227)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U118GF)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Hitachi 999-043 & DeWalt 514003-43 (P05)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #34 (C15911)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x12IN (50735)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- DRILL AMERICA 1/2"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/2)
- DRILL AMERICA 5/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/8)
- Morse Drill Bits