Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362T, 1964 Drill Size Fraction, 02969 Drill S (Discontinued)
Mfr # 60509
Zoro # G007998192
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 60509
- Zoro # G007998192
- UPC # 686125605094
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse High Performance Drill, Tapered Length, Series 1362T, 1964 in Drill Size Fraction, 02969 in Drill Size Decimal inch, 165 mm Overall Length, 109 mm Cutting Depth, Wide Land Parabolic Flute, 109 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 32 oz. (KTI-71732)
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- DRILL AMERICA 1/2"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/2)
- DRILL AMERICA 5/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/16)
- Morse Drill Bits