Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362T, 22 mm Drill Size Metric, 00866 Drill Siz (Discontinued)
Mfr # 60387
Zoro # G007998154
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 60387
- Zoro # G007998154
- UPC # 686125603878
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse High Performance Drill, Tapered Length, Series 1362T, 22 mm Drill Size Metric, 00866 in Drill Size Decimal inch, 90 mm Overall Length, 59 mm Cutting Depth, Wide Land Parabolic Flute, 59 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Repair Kit, B-52EHA (B-52EHRKA)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- CRESCENT NICHOLSON 10" Half Round Double Cut Bastard File - Boxed (04995N)
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7222-02)
- DRILL AMERICA 17/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 2-7/8" (DWDA/CX1217/64)
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- DRILL AMERICA #1x6" HSS Aircraft Extension Drill Bit (DWDA/CX61)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- DRILL AMERICA 7/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/32)
- Morse Extra Long Drill Bits