Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362T, 37 mm Drill Size Metric, 01457 Drill Siz (Discontinued)
Mfr # 60423
Zoro # G007998024
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 60423
- Zoro # G007998024
- UPC # 686125604233
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse Centering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS5/8)
- BYK-GARDNER 5521 Die for Ball Diameter 0.5" for ISO Impact Tester 5512 (5521)
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- DRILL AMERICA 13/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/64)
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- DRILL AMERICA 3/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/16)
- DRILL AMERICA 1/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/8)
- DRILL AMERICA #1x6" HSS Aircraft Extension Drill Bit (DWDA/CX61)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- Morse Drill Bits