This item is Discontinued.

Morse High Performance Drill, Tapered Length, Series 1362T, 532 Drill Size  Fraction, 01562 Drill Si 60429

High Performance Drill, Tapered Length, Series 1362T, 532 Drill Size Fraction, 01562 Drill Si (Discontinued)

  • Mfr # 60429
  • Zoro # G107997989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60429
Zoro #
G107997989
UPC #
686125604295
Country of Origin
France

Description

pMorse High Performance Drill, Tapered Length, Series 1362T, 532 in Drill Size Fraction, 01562 in Drill Size Decimal inch, 119 mm Overall Length, 78 mm Cutting Depth, Wide Land Parabolic Flute, 78 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.