Shop All Extra Long Drill Bits
This Product is Discontinued
Morse
High Performance Drill, Tapered Length, Series 1362T, J Drill Size Letter, 0277 Drill Size De (Discontinued)
Mfr # 60499
Zoro # G007998062
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 60499
- Zoro # G007998062
- UPC # 686125604998
- Country of Origin France
- Category Extra Long Drill Bits
Description
pMorse High Performance Drill, Tapered Length, Series 1362T, J Drill Size Letter, 0277 in Drill Size Decimal inch, 156 mm Overall Length, 102 mm Cutting Depth, Wide Land Parabolic Flute, 102 mm Flute Length, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless SteelppThe next generation in parabolic flute design These tools are effective in a wider range of materials and applications than standard parabolic flute drills An Enhanced Flute Design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00027)
- TOOL 19 Pc Hole Saw Set (TO45433)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- MASON Floor Mount Vibration Isolator, Spring (5C130)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- DRILL AMERICA 27/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX627/64)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/16)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- DRILL AMERICA 5/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/16)
- DRILL AMERICA 3/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/16)
- Morse Extra Long Drill Bits