Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS47
Zoro #
G1823416
UPC #
050326166416
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Saw Dia.
2 15/16 in
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
3/16 in
Overall Diameter
2 15/16 in
Pilot Drill Diameter
1/4 in
Details
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Metal Cutting
Arbor Design
Built-In Arbor
Number of Teeth
8
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. CTSP
Item
Hole Cutter
Product Type
Hole Cutter
Replacement Pilot Drill
Mfr. No. CTSP
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 2 15/16 in, Max. Cutting Depth 3/16 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 8, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.