Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24C
Zoro #
G3013726
UPC #
050326140058
Country of Origin
United States
Dimensions
Shank Size
1/4
Thread Size
1/2"-20
Fits Hole Saw Dia.
9/16" to 1-3/16"
Pilot Drill Size
1/4" dia. x 3-1/16" L
Overall Length
4 in
Details
Item
Hole Saw Arbor
Shank Shape
Hex
Material
High Speed Steel
Includes
Pilot Drill Bit
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Bimetal Hole Saws
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Description
Hole Saw Arbor, Thread Size 1/2 In.-20, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. TACPD4S, Overall Length 4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.