This item is Discontinued.

Morse Hole Saw Arbor, Steel, 3/8" Shank Size MA35PSN

Hole Saw Arbor, Steel, 3/8" Shank Size (Discontinued)

  • Mfr # MA35PSN
  • Zoro # G8039599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA35PSN
Zoro #
G8039599
UPC #
050326139823
Country of Origin
United States

Dimensions

Shank Size
3/8 in
Fits Hole Saw Dia.
1-1/4" to 6"
Overall Length
4-5/8"
Pilot Drill Size
1/4" dia. x 3-3/32" L
Thread Size
5/8"-18
Fits Hole Saw Dia. - Metric
32 to 152 mm
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Imperial
1 1/4 in to 6 5/8 in
For Hole Saw Diameter - Maximum
6 5/8 in
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Imperial
1-1/4 in to 6-5/8 in
For Hole Saw Diameter - Metric
32 to 152 mm

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
Steel
Replacement Pilot Drill No.
Mfr. No. MAPD3CT
Includes
Carbide Tipped Pilot Drill
For Use With
Carbide and Bimetal Hole Saws
Arbor Type
Standard
Arbor Shank Style
Hex
Includes Pilot Bit
Pilot Bit Included
Product Type
Hole Saw Arbor
Pilot Bit Shank Style
Hex
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 5/8 in, Fits Hole Saw Dia. - Metric 32 to 152 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.