Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT02E
Zoro #
G0722233
UPC #
050326160001
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Range of Saw Sizes
7/8" to 2-1/2"
Pilot Drill Size
1/4 in dia x 2 7/8 in L, 1/4 in dia x 4 in L
Max. Cutting Depth
1 1/2 in
Shank Size
3/8 in Hex, 7/16 in Hex
Thread Size
1/2"-20, 5/8"-18
Details
Application
Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Tooth Material
Carbide Tipped
Number of Pieces
8
Replacement Arbor No.
Mfr. No. M34CT or M45PCT
Includes
(2) Arbors with Carbide-Tipped Pilot Drills
Hole Saw Product Grouping
Hole Saw Kits
Primary Saw Application
Masonry
Teeth per Inch
3
Item
Electricians Hole Saw Kit
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. MPD4SCT01, MPD4CT01
Arbor Design
Included
Description
Electricians Hole Saw Kit, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 2 7/8 in L, 1/4 in dia x 4 in L, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.