Hole Saw Extension, 12 In. L
Mfr # ME381
Zoro # G2173701
product price: $16.49
/eaKey Features
Shank Size
3/8"
Shank Shape
Hex
Material
Carbon Steel
Overall Length
12 in
Hole Saw Product Grouping
Hole Saw Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME381
Zoro #
G2173701
UPC #
050326140409
Country of Origin
United States
Dimensions
Shank Size
3/8"
Overall Length
12 in
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Imperial
all with 3/8 in arbors
Details
Item
Arbor Extension
Shank Shape
Hex
Material
Carbon Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
3/8 in Hex Shank Arbors
Arbor Shank Style
Hex
Includes Pilot Bit
No
Description
Hole Saw Extension, Length (In.) 12, Chuck Size (In.) 3/8, Construction Carbon Steel, For Use With 3/8 In. Hex Shank Arbors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.