This item is Discontinued.

Morse Hole Saw Kit, 25 Piece, 3/4in. to 4-3/4in. MK23M

Hole Saw Kit, 25 Piece, 3/4in. to 4-3/4in. (Discontinued)

  • Mfr # MK23M
  • Zoro # G1822515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK23M
Zoro #
G1822515
UPC #
050326168168
Country of Origin
United States

Dimensions

Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/2", 4-3/4"
Thread Size
1/2"-20, 5/8"-18
Shank Size
3/8 in Hex, 7/16 in Hex
Range of Saw Sizes
3/4" to 4-3/4"
Max. Cutting Depth
1 1/2 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L

Details

Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
High Speed Steel
Number of Pieces
25
Replacement Arbor No.
Mfr. No. M34C, M46PS, ME121
Includes
(20) Hole Saws, (2) Arbors with Pilot Drill, (1) 12 in Extension, (2) Extra Pilot Drills
Teeth per Inch
4/5
Replacement Pilot Drill No.
Mfr. No. TACPD4S, TACPD4
Item
Hole Saw Kit
Impact Rated
No
Hole Saw Product Grouping
Hole Saw Kits
Primary Saw Application
Wood
Arbor Design
Included

Description

Hole Saw Kit, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4/5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L, Number of Pieces 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.