Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT100
Zoro #
G0793335
UPC #
050326160056
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
Shank Size
1/4 in Round, 7/16 in Hex
Thread Size
1/2"-20, 5/8"-18
Max. Cutting Depth
1 1/2 in
Pilot Drill Size
1/4 in dia x 4 5/16 in L
Range of Saw Sizes
3/4" to 2-1/2"
Details
Application
Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Tooth Material
Carbide Tipped
Number of Pieces
13
Replacement Arbor No.
Mfr. No. M24KC, M44C, or M45PC
Includes
(3) Arbors, (1) 12 in Ext. for Shank of 7/16 in Arbors
Primary Saw Application
Masonry
Impact Rated
No
Hole Saw Product Grouping
Hole Saw Kits
Arbor Design
Included
Item
Maintenance Hole Saw Kit
Teeth per Inch
3
Replacement Pilot Drill No.
Mfr. No. TACPD4
Description
Maintenance Hole Saw Kit, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 5/16 in L, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.