Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Jigsaw Blade, Bimetal, Universal, 10TPI, PK5 SB3610C5

Jigsaw Blade, Bimetal, Universal, 10TPI, PK5 (Discontinued)

  • Mfr # SB3610C5
  • Zoro # G9477386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3610C5
Zoro #
G9477386
UPC #
050326404556
Country of Origin
United States

Dimensions

Length
4"

Details

Item
Jig Saw Blade
Primary Saw Application
Wood
Material
Bi-metal
Teeth per Inch
10
Shank Type
U
Application
Ferrous and Non-Ferrous Metals

Description

Jig Saw Blade, Teeth per Inch 10, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.