Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Jigsaw Blade, High Carbon Stl, 12 TPI, PK5 SCO312SC5

Jigsaw Blade, High Carbon Stl, 12 TPI, PK5 (Discontinued)

  • Mfr # SCO312SC5
  • Zoro # G9477544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO312SC5
Zoro #
G9477544
UPC #
050326404884
Country of Origin
Switzerland

Dimensions

Length
3"

Details

Item
Jig Saw Blade
Primary Saw Application
Wood
Material
High Carbon steel
Teeth per Inch
12
Shank Type
T
Application
Wood and Non-Metallic Products

Description

Jig Saw Blade, Teeth per Inch 12, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.