This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 4 mm Drill Size  Metric, 015 12401

Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 4 mm Drill Size Metric, 015 (Discontinued)

  • Mfr # 12401
  • Zoro # G607996987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401
Zoro #
G607996987
UPC #
686125124014
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 4 mm Drill Size Metric, 01575 in Drill Size Decimal inch, 75 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 43 mm Flute Length, 4 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, Bright, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.