This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 61 mm Drill Size  Metric, 0 12450

Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 61 mm Drill Size Metric, 0 (Discontinued)

  • Mfr # 12450
  • Zoro # G507996919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12450
Zoro #
G507996919
UPC #
686125124502
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 61 mm Drill Size Metric, 02402 in Drill Size Decimal inch, 101 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 63 mm Flute Length, 61 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, Bright, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.