This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 7 mm Drill Size  Metric, 027 12468

Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 7 mm Drill Size Metric, 027 (Discontinued)

  • Mfr # 12468
  • Zoro # G107996944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12468
Zoro #
G107996944
UPC #
686125124687
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 7 mm Drill Size Metric, 02756 in Drill Size Decimal inch, 109 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 69 mm Flute Length, 7 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, Bright, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.